Hndy Ell Cplg Emt 90deg 3/4"ts Fem Ss Dc

Item #: 0052214

Cat #: 2753

UPC: 050169027530

$ 7.47 EA
Clearance
Price good while supplies last
Company wide:
36 in stock
Pulling Elbow, 3/4 Inch, 90°, Female to Female, Threaded, Zinc Die Cast

Overview

Pulling Elbow, 3/4 Inch, 90°, Female to Female, Threaded, Zinc Die Cast

Used in dry locations, couple two ends of EMT conduit with RACO® handy ells. Ells are handy in applications where bending conduit is NOT practical.

Also known as: 050169027530, 2753, RAC2753

Features & Benefits

  • Rugged metallic construction ensures mechanical protection
  • 90° Ell
  • UL Listed, CSA
  • Available in trade sizes of 1/2 in. through 1 in.
  • Cover included

Specifications

Diameter: 1 1/2 in
Material: Ductile Iron
Insulation: Non-Insulated
Diameter: 1 1/2 in
Insulation: Non-Insulated
Material: Ductile Iron