1
more

Conduit Handy Elbow, 1/2", 90°, Threaded, Zinc Die Cast
Item #: 0052213
Cat #: 2752
UPC: 050169027523
$ 24.33 EA
Company wide:
0
in stock
Documents & Guides
Pulling Elbow, 1/2 Inch, 90°, Female to Female, Threaded, Zinc Die Cast
Overview
Pulling Elbow, 1/2 Inch, 90°, Female to Female, Threaded, Zinc Die Cast
Used in dry locations, couple two ends of EMT conduit with RACO® handy ells. Ells are handy in applications where bending conduit is NOT practical.
Also known as: 050169027523, 2752, RAC2752
Features & Benefits
- Rugged metallic construction ensures mechanical protection
- 90° Ell
- UL Listed, CSA
- Available in trade sizes of 1/2 in. through 1 in.
- Cover included
Specifications
| Diameter: | 3 in |
| Material: | Ductile Iron |
| Insulation: | Non-Insulated |
| Diameter: | 3 in |
| Insulation: | Non-Insulated |
| Material: | Ductile Iron |