Conduit Handy Elbow, 3/4", 90°, Threaded, Zinc Die Cast

Item #: 0052203

Cat #: 2653

UPC: 050169026533

$ 33.81 EA
Company wide:
2 in stock
Pulling Elbow, 3/4 Inch, 90°, Female to Female, Threaded, Zinc Die Cast

Overview

Pulling Elbow, 3/4 Inch, 90°, Female to Female, Threaded, Zinc Die Cast
Also known as: 050169026533, 2653, RAC2653

Features & Benefits

  • Gasket and cover included
  • Additional sizes available

Specifications

Material: Steel
Diameter: 2 1/2 in
Insulation: Non-Insulated
Material: Steel
Insulation: Non-Insulated
Diameter: 2 1/2 in