Conduit Handy Elbow, 1/2", 90°, Threaded, Zinc Die Cast

Item #: 0052202

Cat #: 2652

UPC: 050169026526

$ 25.64 EA
Company wide:
7 in stock
Pulling Elbow, 1/2 Inch, 90°, Female to Female, Threaded, Zinc Die Cast

Overview

Pulling Elbow, 1/2 Inch, 90°, Female to Female, Threaded, Zinc Die Cast
Also known as: 050169026526, 2652, RAC2652

Features & Benefits

  • Gasket and cover included
  • Additional sizes available

Specifications

Diameter: 1/2 in
Material: Zinc Die Cast
Insulation: Non-Insulated
Diameter: 1/2 in
Insulation: Non-Insulated
Material: Zinc Die Cast