4-11/16" Square Extension Ring, 2-1/8" Deep, Drawn, Metallic

Item #: 0052200

Cat #: 262

UPC: 050169002629

$ 51.14 EA
Company wide:
810 in stock
4-11/16" Square, Extension Ring, Drawn, Metallic. Depth: 2-1/8". Side Knockouts: (8) 1/2" & (4) 3/4". Cubic Inches: 43".

Overview

4-11/16" Square, Extension Ring, Drawn, Metallic. Depth: 2-1/8". Side Knockouts: (8) 1/2" & (4) 3/4". Cubic Inches: 43".

4-11/16 in. Square Extension Ring, Drawn, 2-1/8 in. Deep with Eight 1/2 and Four 3/4 in. KO's Combination screw heads provide for faster installation TKO knockouts allow for design and installation flexibility Drawn steel construction 4-11/16 in. square x 2-1/8 in. deep Supplied with eight 1/2 in. and four 3/4 in. knockouts Combination Phillips/slotted screw heads 43.0 cu. in. capacity

Also known as: 050169002629, 262, RAC262, Ext Ring

Features & Benefits

  • Combination screw heads provide for faster installation
  • TKO knockouts allow for design and installation flexibility
  • Drawn steel construction
  • 4-11/16 in. square x 2-1/8 in. deep
  • Supplied with eight 1/2 in. and four 3/4 in. knockouts
  • Combination Phillips/slotted screw heads
  • 43.0 cu. in. capacity

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Depth: 2 1/8 in
Cubic Inches: 43 in³
Knockout Diameter: 1/2 in, 3/4 in
Cubic Inches: 43 in³
Depth: 2 1/8 in