
4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep
Item #: 0052197
Cat #: 258
UPC: 050169002582
$ 11.34 EA
Company wide:
2,224
in stock
Documents & Guides
4-11/16 Inch Square Box, Welded, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (8) 1 Inch, Bottom Knockouts: (2) 1/2 Inch & (2) 3/4 Inch, Cubic Inches: 42
Overview
4-11/16 Inch Square Box, Welded, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (8) 1 Inch, Bottom Knockouts: (2) 1/2 Inch & (2) 3/4 Inch, Cubic Inches: 42
4-11/16 in. Square Box, Welded, 2-1/8 in. Deep with One 1/2 in., Eight 1 in., and Three TKO's, Raised Combination screw heads provide for faster installation TKO knockouts allow for design and installation flexibility Square boxes are used where multiple conductor runs are split into two or more directions to bring power to a number of electrical devices With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable 42.0 cu. in. capacity UL listed
Also known as: 050169002582, 258, RAC258, 5s box, 5-11 box, 2100 box, 4-11 box, 3LN24
Features & Benefits
- Combination screw heads provide for faster installation
- TKO knockouts allow for design and installation flexibility
- Square boxes are used where multiple conductor runs are split into two or more directions to bring power to a number of electrical devices
- With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable
- 42.0 cu. in. capacity
- UL listed
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in, 1 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 42 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in, 1 in |
| Material: | Steel |
| Cubic Inches: | 42 in³ |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/8 in |