
4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep
Item #: 0052196
Cat #: 257
UPC: 050169902578
$ 6.47 EA
Company wide:
12,391
in stock
Documents & Guides
4-11/16" Square Box, Welded, Metallic. Depth: 2-1/8". Side Knockouts: (12) 1/2" & 3/4" TKO (eccentric) . Bottom Knockouts: (1) 1/2" & (1) 3/4" & (2) 1/2" & 3/4" TKO (eccentric). Cubic Inches: 42.0". Includes: Ground Screw.
Overview
4-11/16" Square Box, Welded, Metallic. Depth: 2-1/8". Side Knockouts: (12) 1/2" & 3/4" TKO (eccentric) . Bottom Knockouts: (1) 1/2" & (1) 3/4" & (2) 1/2" & 3/4" TKO (eccentric). Cubic Inches: 42.0". Includes: Ground Screw.
4-11/16 in. Square Box, Welded, 2-1/8 in. Deep with One 1/2 in. KO & Fifteen TKO's, Raised Combination screw heads provide for faster installation TKO knockouts allow for design and installation flexibility
Also known as: 050169902578, 257, RAC257, Four eleven , 5 Square, 5square, Five Square
Features & Benefits
- Combination screw heads provide for faster installation
- TKO knockouts allow for design and installation flexibility
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 42 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 42 in³ |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/8 in |