Carbon Monoxide Alarm Manual

Item #: 0052195

Cat #: TX-6310-01-1

UPC:

Company wide:
0 in stock
Documents & Guides
Carbon Monoxide Alarm. CO alarm is only compatible with Simon XT panels with firmware v1.4 or higher.

Overview

Carbon Monoxide Alarm. CO alarm is only compatible with Simon XT panels with firmware v1.4 or higher.
Also known as: TX-6310-01-1, GEXTX6310011

Specifications

Depth: 1.850 in
Volts AC: 120
Mounting: Surface
Color: White
Width: 1.750 in
Height: 4.680 in
Depth: 1.850 in
Mounting: Surface
Width: 1.750 in
Volts AC: 120
Color: White
Height: 4.680 in