Ground Clamp 1/2 In & 3/4 In & 1 In Water Pipe

Item #: 0052193

Cat #: 2507

UPC: 050169025079

$ 86.53 EA
Company wide:
0 in stock
Ground Clamp 1/2 In & 3/4 In & 1 In Water Pipe, For Bare Armored Ground Wires - Bronze Alloy, 1/2 In. - 1 In. Pipe Size, Pipe #6-10

Overview

Ground Clamp 1/2 In & 3/4 In & 1 In Water Pipe, For Bare Armored Ground Wires - Bronze Alloy, 1/2 In. - 1 In. Pipe Size, Pipe #6-10
Also known as: 050169025079, 2507, RAC2507

Features & Benefits

  • Bronze cast construction assures ground path continuity and provides corrosion resistance
  • Additional sizes available

Specifications

Diameter: 3/4 in, 1/2 in, 1 in
Color: Bronze
Material: Bronze Alloy
Standards: California Proposition 65
Diameter: 3/4 in, 1/2 in, 1 in
Material: Bronze Alloy
Color: Bronze
Standards: California Proposition 65