4-11/16" Square Extension Ring, 1-1/2" Deep, Drawn, Metallic

Item #: 0052191

Cat #: 250

UPC: 050169002506

$ 16.41 EA
Company wide:
2,035 in stock
Documents & Guides
4-11/16" Square, Extension Ring, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (8) 1/2" & (4) 3/4" . Cubic Inches: 29.5".

Overview

4-11/16" Square, Extension Ring, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (8) 1/2" & (4) 3/4" . Cubic Inches: 29.5".

4-11/16 in. Square Extension Ring, Drawn, 1-1/2 in. Deep with Eight 1/2 and Four 3/4 in. KO's Combination screw heads provide for faster installation. TKO knockouts allow for design and installation flexibility. Drawn steel construction 4-11/16 in. Square x 1-1/2 in. deep Supplied with eight (8) 1/2 in. and four (4) 3/4 in. knockouts Combination Phillips/slotted screw heads 29.5 cu. in. capacity

Also known as: 050169002506, 250, RAC250

Features & Benefits

  • Combination screw heads provide for faster installation.
  • TKO knockouts allow for design and installation flexibility.
  • Drawn steel construction
  • 4-11/16 in. Square x 1-1/2 in. deep
  • Supplied with eight (8) 1/2 in. and four (4) 3/4 in. knockouts
  • Combination Phillips/slotted screw heads
  • 29.5 cu. in. capacity

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Depth: 1 1/2 in
Standards: California Proposition 65
Cubic Inches: 29.500 in³
Knockout Diameter: 1/2 in, 3/4 in
Standards: California Proposition 65
Depth: 1 1/2 in
Cubic Inches: 29.500 in³