
4-11/16" Square Box, Drawn, Metallic, 1-1/2" Deep
Item #: 0052189
Cat #: 247
UPC: 050169002476
$ 32.48 EA
Company wide:
541
in stock
Documents & Guides
4-11/16" Square Box, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (8) 1/2" & (4) 3/4". Bottom Knockouts: (3) 1/2" & (2) 3/4". Cubic Inches: 29.5". Includes: Ground Screw
Overview
4-11/16" Square Box, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (8) 1/2" & (4) 3/4". Bottom Knockouts: (3) 1/2" & (2) 3/4". Cubic Inches: 29.5". Includes: Ground Screw
RACO® Boxes are used for a wide variety of industrial applications where larger sized conductors or wiring devices are needed and more volume is required Drawn boxes are ideal for exposed work applications (surface mounted wiring)
Also known as: 050169002476, 247, RAC247, 4-11, 2100 box
Features & Benefits
- Combination screw heads provide for faster installation
- TKO knockouts allow for design and installation flexibility
- Square boxes are used where multiple conductor runs are split into two or more directions to bring power to a number of electrical devices
- With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable
- 29.5 cu. in. capacity
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Standards: | California Proposition 65 |
| Cubic Inches: | 29.500 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Mounting: | Screw On, Nail On |
| Depth: | 1 1/2 in |
| Cubic Inches: | 29.500 in³ |