Wshr Sealng 1"ts Stl

Item #: 0052188

Cat #: 2454

UPC: 050169024546

$ 9.23 EA
Company wide:
1 in stock
Sealing Washer 1 In Trade Size

Overview

Sealing Washer 1 In Trade Size

Positively seal between fitting and enclosure with RACO sealing washers.

Also known as: 050169024546, 2454, RAC2454

Features & Benefits

  • 1-piece steel ring with neoprene gasket provides a raintight seal
  • Steel ring is zinc electroplated for added corrosion protection
  • 1-piece design assures proper installation
  • Available in trade sizes 1/2 in. through 2 in.

Specifications

Diameter: 1 in
Diameter: 1 in