4" Square Box, Welded, 2-1/8" Deep, 1/2 and 3/4" Knockouts, Steel

Item #: 0052181
Cat #: 232
UPC: 050169902325
$ 7.70 EA
Company wide:
34,197 in stock
4 Inch Square Box, Welded, 2-1/8 Inch Deep, Side Knockouts: (8) 1/2 Inch (4) TKO, Bottom Knockouts: (2) 1/2 Inch (2) TKO, 30.300 Cubic Inch, Steel

Overview

4 Inch Square Box, Welded, 2-1/8 Inch Deep, Side Knockouts: (8) 1/2 Inch (4) TKO, Bottom Knockouts: (2) 1/2 Inch (2) TKO, 30.300 Cubic Inch, Steel
Raco's square boxes are used where multiple conductor runs are split into two or more directions to bring power to a number of electrical devices. 4" square boxes are installed in ceilings or walls for lighting fixtures, switches or receptacles.
Also known as: 050169902325, 232, RAC232, special deep, Combo box, mounting box, 4SQ DEEP COMBO BOX, 1900 Deep Combo, 4s deep special, 4" junction box, 4 square JB, madtest, 1900 deep, 42 deep, 4s deep, box12, metal box, mig, 5A052, 4sq Deep Combo, deep 1900 box, hotbox, deep 1900, 1900 box, 4 square, metal cut in box, Doctor, Hub box, 52171k, 4 square box

Specifications

Knockouts: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Product Depth: 2 1/8 in
Cubic Inches: 30.300 in³
Knockouts: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 30.300 in³
Mounting: Screw On, Nail On
Product Depth: 2 1/8 in

Customer Reviews

5 Overall
(3)
5/5
BUD WALKER - PORTLAND on 12/29/2021
SUCH A GREAT BOX
BEST OF THE BOXS. RIVERA FROM 42 SOLD ME 1. AWESOME MAN, LET ME TELL YOU.
5/5
Stephen - Troutdale on 10/04/2021
Great
Great
5/5
Danny - San Francisco on 10/16/2019
This box rocks!
Really solid, although some sharp edges on punchouts I would love to be chamfered