Simon XT Two-Way Talking Touch Screen, White

Item #: 0052178

Cat #: 60924RFTS

UPC:

Company wide:
0 in stock
Documents & Guides
GE Security 60-924-RF-TS, Simon XT Two-Way Talking Touch Screen, White

Overview

GE Security 60-924-RF-TS, Simon XT Two-Way Talking Touch Screen, White
Also known as: 60924RFTS, GEX60924RFTS

Specifications

Mounting: Surface
Type: Wireless
Height: 5.500 in
Width: 3.600 in
Depth: 1.100 in
Mounting: Surface
Height: 5.500 in
Depth: 1.100 in
Type: Wireless
Width: 3.600 in