Rigid Conduit Strap, 2-Hole, 2", Steel

Item #: 0052176

Cat #: 2238

UPC: 050169022382

Call for price
Company wide:
0 in stock
Rigid Conduit Strap, 2-Hole, 2 Inch, Steel, For Use With Rigid/IMC Conduit

Overview

Rigid Conduit Strap, 2-Hole, 2 Inch, Steel, For Use With Rigid/IMC Conduit

Mount rigid/IMC conduit in wet or dry locations with RACO® 2-hole straps. Suitable for liquidtight flexible metal conduit and liquidtight flexible nonmetallic conduit (Type B).

Also known as: 050169022382, 2238, RAC2238

Features & Benefits

  • Stamped steel construction ensures mechanical protection
  • Zinc-electroplated for added corrosion protection
  • Available in trade sizes of 1/2 in. through 6 in.

Specifications

Material: Steel
Diameter: 2 in
Mounting: 2-Hole
Material: Steel
Mounting: 2-Hole
Diameter: 2 in