
Flex Connector, 90 Deg., Squeeze, 1-1/2", Malleable
Item #: 0052173
Cat #: 2206
UPC: 050169022061
$ 212.79 EA
Company wide:
0
in stock
Documents & Guides
Flex Connector, 90°, Squeeze, 1-1/2 inch, Malleable
Overview
Flex Connector, 90°, Squeeze, 1-1/2 inch, Malleable
Upgrade your installations with rugged, die-cast zinc cable connectors engineered for reliability and performance. These 90-degree squeeze and duplex fittings deliver durable mechanical protection, easy installation, and secure bonding for armored cable in dry locations. Available in multiple trade sizes with precise dimensions, they offer professional-grade quality, compliance with industry standards, and long-lasting value—perfect for contractors seeking efficiency, safety, and superior craftsmanship.
Also known as: 050169022061, 2206, RAC2206
Features & Benefits
- All malleable construction ensures mechanical protection for the raceway
- Zinc-electroplated for added corrosion protection
Specifications
| Material: | Malleable Iron |
| Diameter: | 1 1/2 in |
| Material: | Malleable Iron |
| Diameter: | 1 1/2 in |