
4" Square Box, Welded, Metallic, 1-1/2" Deep, FS Bracket
Item #: 0052170
Cat #: 218
UPC: 050169902189
$ 26.50 EA
Company wide:
0
in stock
Documents & Guides
FM Bracket, 4" Square Box, Welded, Metallic. Depth: 1-1/2". Side Knockouts: (2) 1/2" & (1) 1/2" & 3/4" TKO (eccentric) (4) Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 21.0". Includes: Ground Screw & Cable Clamps.
Overview
FM Bracket, 4" Square Box, Welded, Metallic. Depth: 1-1/2". Side Knockouts: (2) 1/2" & (1) 1/2" & 3/4" TKO (eccentric) (4) Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 21.0". Includes: Ground Screw & Cable Clamps.
Designed to enclose electrical wiring, switches, receptacles or lighting fixtures. Constructed from 1/16 in. pre-galvanized steel. 8-32 cover mounting screws assembled. Suitable for use without a bonding jumper in circuits up to 600V.
Also known as: 050169902189, 218, RAC218
Features & Benefits
- Use with AC/MC or flexible cable
- Combination screw heads allow quick installation
- Welded construction
- Three 1/2 in. knockouts, 1 TKO knocout, and 4 cable pryouts
- UL Listed
- 21.0 cu. in. capacity
- FS style bracket, flush
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 21 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 21 in³ |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 1 1/2 in |