EMT Set Screw Connector, Insulated, 3" Diameter, Steel

Item #: 0052169

Cat #: 2162RAC

UPC: 050169021620

Call for price
Company wide:
201 in stock
EMT Set Screw Connector, Insulated, 3 Inch Diameter, Steel With Zinc Finish

Overview

EMT Set Screw Connector, Insulated, 3 Inch Diameter, Steel With Zinc Finish

To bond EMT conduit to a box or enclosure, use RACO® set-screws. Provides concrete-tight connections when taped. Offered either as insulated or uninsulated. Suitable for applications above 600V.

Also known as: 050169021620, 2162RAC, RAC2162RAC

Features & Benefits

  • Steel construction ensures mechanical protection
  • Zinc-electroplated for added corrosion protection
  • Insulated
  • Tri-head screws may be installed using slotted, Phillips, or Robertson head screwdriver
  • UL Listed
  • Available in trade sizes of 1/2 in. through 4 in.
  • 2 set-screw

Specifications

Material: Steel
Insulation: Insulated
Material: Steel
Insulation: Insulated