
EMT Set Screw Coupling, Steel, 4"
Item #: 0052167
Cat #: 2156
UPC: 050169021569
Company wide:
0
in stock
Documents & Guides
EMT Rigid/IMC Set Screw Coupling, 4 inch, Material: Steel
Overview
EMT Rigid/IMC Set Screw Coupling, 4 inch, Material: Steel
To couple two ends of EMT conduit, use RACO® set-screw couplings in dry locations. Provides concrete-tight connections when taped. Suitable for applications above 600 volts.
Also known as: 050169021569, 2156, RAC2156
Features & Benefits
- Steel construction ensures mechanical protection
- Zinc-electroplated for added corrosion protection
- Tri-head screws may be installed using slotted, Phillips, or Robertson head screwdriver
- UL Listed
- Available in trade sizes of 1/2 in. through 4 in.
Specifications
| Material: | Steel |
| Diameter: | 4 in |
| Insulation: | Non-Insulated |
| Material: | Steel |
| Insulation: | Non-Insulated |
| Diameter: | 4 in |