EMT Set Screw Coupling, 3-1/2", Steel

Item #: 0052166

Cat #: 2154

UPC: 050169021545

Company wide:
0 in stock
EMT Set Screw Coupling, 3-1/2 Inch, Steel, Concrete-Tight When Taped, For Use With EMT Conduit

Overview

EMT Set Screw Coupling, 3-1/2 Inch, Steel, Concrete-Tight When Taped, For Use With EMT Conduit

To couple two ends of EMT conduit, use RACO® set-screw couplings in dry locations. Provides concrete-tight connections when taped. Suitable for applications above 600 volts.

Also known as: 050169021545, 2154, RAC2154

Features & Benefits

  • Steel construction ensures mechanical protection
  • Zinc-electroplated for added corrosion protection
  • Tri-head screws may be installed using slotted, Phillips, or Robertson head screwdriver
  • UL Listed
  • Available in trade sizes of 1/2 in. through 4 in.

Specifications

Diameter: 3 1/2 in
Material: Steel
Insulation: Non-Insulated
Diameter: 3 1/2 in
Insulation: Non-Insulated
Material: Steel