Flex Connector, Squeeze, 3", Malleable Iron

Item #: 0052163

Cat #: 2112

UPC: 050169021125

$ 315.10 EA
Company wide:
0 in stock
Flex Connector, Squeeze, 3 Inch, Malleable Iron

Overview

Flex Connector, Squeeze, 3 Inch, Malleable Iron

Raco's straight squeeze connectors are for use in dry locations to bond flexible metal conduit to a box or enclosure.

Also known as: 050169021125, 2112, RAC2112

Features & Benefits

  • All malleable iron construction insures mechanical protection for the raceway.
  • Electro zinc plated for added corrosion protection.
  • UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code, and packaged in pre-scored tear top cartons for an attractive pre.
  • Additional sizes available

Specifications

Material: Malleable Iron
Diameter: 3 in
Material: Malleable Iron
Diameter: 3 in