
Flex Connector, Type: Squeeze, 2-1/2", Malleable
Item #: 0052162
Cat #: 2110
UPC: 050169021101
$ 226.89 EA
Company wide:
0
in stock
Documents & Guides
Flex Connector, Type: Squeeze, 2-1/2 Inch, Malleable Iron
Overview
Flex Connector, Type: Squeeze, 2-1/2 Inch, Malleable Iron
Also known as: 050169021101, 2110, RAC2110
Features & Benefits
- All malleable construction ensures mechanical protection for the raceway
- Electro zinc plated for added corrosion protection
- UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation
- Additional sizes available
Specifications
| Material: | Malleable Iron |
| Diameter: | 2 1/2 in |
| Material: | Malleable Iron |
| Diameter: | 2 1/2 in |