Flex Connector, Type: Squeeze, 2", Malleable

Item #: 0052161

Cat #: 2108

UPC: 050169021088

$ 126.42 EA
Company wide:
0 in stock
Flex Connector, Type: Squeeze, 2 Inch, Malleable Iron

Overview

Flex Connector, Type: Squeeze, 2 Inch, Malleable Iron
Also known as: 050169021088, 2108, RAC2108

Features & Benefits

  • All malleable iron construction insures mechanical protection for the raceway.
  • Electro zinc plated for added corrosion protection.
  • UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code, and packaged in pre-scored tear top cartons for an attractive pre.
  • Additional sizes available

Specifications

Material: Malleable Iron
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in