EMT Short Elbow, 90°, 3/4",Type Compression, Malleable Iron

Item #: 0052154

Cat #: 2073

UPC: 050169020739

$ 55.36 EA
Company wide:
0 in stock
EMT Short Elbow, 90°, 3/4 Inch, Type: Compression, Material: Malleable Iron

Overview

EMT Short Elbow, 90°, 3/4 Inch, Type: Compression, Material: Malleable Iron
Also known as: 050169020739, 2073, RAC2073

Features & Benefits

  • Malleable construction insures mechanical protection for the raceway.
  • Hex compression nuts assure easy wrench installation.
  • All components are zinc electroplated for corrosion protection.
  • Additional sizes available

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 3/4 in