EMT Short Elbow, 90°, 1/2",Type Compression, Malleable Iron

Item #: 0052153

Cat #: 2072

UPC: 050169020722

$ 32.15 EA
Company wide:
0 in stock
EMT Short Elbow, 90°, 1/2 inch,Type Compression, Malleable Iron

Overview

EMT Short Elbow, 90°, 1/2 inch,Type Compression, Malleable Iron
Also known as: 050169020722, 2072, RAC2072

Features & Benefits

  • Malleable construction insures mechanical protection for the raceway.
  • Hex compression nuts assure easy wrench installation.
  • All components are zinc electroplated for corrosion protection.
  • Additional sizes available

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 1/2 in