
4" Square Extension Ring, 1-1/2" Deep, Drawn, Metallic
Item #: 0052149
Cat #: 204
UPC: 050169002049
$ 38.80 EA
Company wide:
0
in stock
Documents & Guides
4 Inch Square Extension Ring, 1-1/2 Inch Deep, Thru-the-Wall, Drawn, Metallic, Side Knockouts: (8) 1/2 Inch and (4) 3/4 Inch, Cubic Inches: 22.5
Overview
4 Inch Square Extension Ring, 1-1/2 Inch Deep, Thru-the-Wall, Drawn, Metallic, Side Knockouts: (8) 1/2 Inch and (4) 3/4 Inch, Cubic Inches: 22.5
Designed to enclose electrical wiring, switches, receptacles or lighting fixtures. Constructed from 1/16 in. pre-galvanized steel. 8-32 cover mounting screws assembled.
Also known as: 050169002049, 204, RAC204
Features & Benefits
- Ideal for exposed work applications
- Combination screw heads allow quick installation
- Drawn construction
- Allows wall plate to attach to both faces of box
- UL Listed
- 22.5 cu. in. capacity
- Acceptable in 2-hour fire rated walls
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Gangs: | 2 |
| Color: | Silver |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 22.500 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Color: | Silver |
| Depth: | 1 1/2 in |
| Gangs: | 2 |
| Material: | Steel |
| Cubic Inches: | 22.500 in³ |