
4" Square Extension Ring, 1-1/2" Deep, Drawn, Metallic
Item #: 0052148
Cat #: 203
UPC: 050169902035
$ 5.69 EA
Company wide:
8,218
in stock
Documents & Guides
4" Square, Extension Ring, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (8) 1/2" & (4) 3/4". Cubic Inches: 22.5"
Overview
4" Square, Extension Ring, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (8) 1/2" & (4) 3/4". Cubic Inches: 22.5"
Extension rings provide additional cubic capicity. May be used an an outlet box fro surface conduit. Constructed from 1/16 in. pre-galvanized steel.
Also known as: 050169902035, 203, RAC203
Features & Benefits
- Combination screw heads allow quick installation
- Drawn construction
- Eight 1/2 in. knockouts and four 3/4 in. knockouts
- UL Listed
- 22.5 cu. in. capacity
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Gangs: | 2 |
| Color: | Silver |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 22.500 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Color: | Silver |
| Depth: | 1 1/2 in |
| Gangs: | 2 |
| Material: | Steel |
| Cubic Inches: | 22.500 in³ |