EMT Set Screw Coupling, Steel, 2"

Item #: 0052147

Cat #: 2028

UPC: 050169020289

Call for price
Company wide:
194 in stock
EMT Set Screw Coupling, 2 Inch, Steel

Overview

EMT Set Screw Coupling, 2 Inch, Steel

To couple two ends of EMT conduit, use RACO® set-screw couplings in dry locations. Provides concrete-tight connections when taped. Suitable for applications above 600 volts.

Also known as: 050169020289, 2028, RAC2028

Features & Benefits

  • Steel construction ensures mechanical protection
  • Zinc-electroplated for added corrosion protection
  • Tri-head screws may be installed using slotted, Phillips, or Robertson head screwdriver
  • cULus
  • Available in trade sizes of 1/2 in. through 4 in.

Specifications

Material: Steel
Diameter: 2 in
Insulation: Non-Insulated
Material: Steel
Insulation: Non-Insulated
Diameter: 2 in