EMT Set Screw Coupling, Steel, 1-1/2"

Item #: 0052146

Cat #: 2026

UPC: 050169020265

Call for price
Company wide:
234 in stock
EMT Set Screw Coupling, 1 1/2 inch, Material: Steel

Overview

EMT Set Screw Coupling, 1 1/2 inch, Material: Steel

To couple two ends of EMT conduit, use RACO® set-screw couplings in dry locations. Provides concrete-tight connections when taped. Suitable for applications above 600 volts.

Also known as: 050169020265, 2026, RAC2026

Features & Benefits

  • Steel construction ensures mechanical protection
  • Zinc-electroplated for added corrosion protection
  • Tri-head screws may be installed using slotted, Phillips, or Robertson head screwdriver
  • cULus
  • Available in trade sizes of 1/2 in. through 4 in.

Specifications

Diameter: 1 1/2 in
Material: Steel
Insulation: Non-Insulated
Diameter: 1 1/2 in
Insulation: Non-Insulated
Material: Steel