EMT Set Screw Coupling, Steel, 1"

Item #: 0052144
Cat #: 2024
UPC:
Call for price
Company wide:
1,100 in stock
EMT Set Screw Coupling, 1 inch, Material: Steel

Overview

EMT Set Screw Coupling, 1 inch, Material: Steel
To couple two ends of EMT conduit, use RACO® set-screw couplings in dry locations. Provides concrete-tight connections when taped. Suitable for applications above 600 volts.
Also known as: 2024, RAC2024

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)