PLATT logo

EMT Set Screw Connector, Steel, 1"

Item #: 0052137
Cat #: 2004
UPC:
Call for price
Company wide:
0 in stock
EMT Set Screw Connector, 1 inch, Material: Steel

Overview

EMT Set Screw Connector, 1 inch, Material: Steel
To bond EMT conduit to a box or enclosure, use RACO® set-screws. Provides concrete-tight connections when taped. Offered either as insulated or uninsulated. Suitable for applications above 600V.
Also known as: 2004, RAC2004

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)