EMT Set Screw Connector, 3/4", Steel

Item #: 0052136

Cat #: 2003

UPC: 050169020036

Call for price
Company wide:
0 in stock
EMT Set Screw Connector, 3/4 Inch, Steel, Concrete-Tight When Taped, For Use With EMT Conduit

Overview

EMT Set Screw Connector, 3/4 Inch, Steel, Concrete-Tight When Taped, For Use With EMT Conduit

To bond EMT conduit to a box or enclosure, use RACO® set-screws. Provides concrete-tight connections when taped. Offered either as insulated or uninsulated. Suitable for applications above 600V.

Also known as: 050169020036, 2003, RAC2003

Features & Benefits

  • Steel construction ensures mechanical protection
  • Zinc-electroplated for added corrosion protection
  • Noninsulated
  • Tri-head screws may be installed using slotted, Phillips, or Robertson head screwdriver
  • cULus
  • Available in trade sizes of 1/2 in. through 4 in.
  • 1 set-screw

Specifications

Diameter: 3/4 in
Material: Steel
Insulation: Non-Insulated
Diameter: 3/4 in
Insulation: Non-Insulated
Material: Steel