
4" Square Box, Welded, Metallic, 1-1/2" Deep, FS Bracket
Item #: 0052132
Cat #: 199
UPC: 050169001998
$ 32.67 EA
Company wide:
0
in stock
Documents & Guides
FM Bracket, 4 Inch Square Box, Welded, Metallic. Depth: 1-1/2 Inch. Side Knockouts: (6) 3/4 Inch. Bottom Knockouts: (1) 1/2 Inch & (4) 3/4 Inch. Cubic Inches: 21.0 Inch. Includes: Ground Screw
Overview
FM Bracket, 4 Inch Square Box, Welded, Metallic. Depth: 1-1/2 Inch. Side Knockouts: (6) 3/4 Inch. Bottom Knockouts: (1) 1/2 Inch & (4) 3/4 Inch. Cubic Inches: 21.0 Inch. Includes: Ground Screw
Designed to enclose electrical wiring, switches, receptacles or lighting fixtures. Constructed from 1/16 in. pre-galvanized steel. 8-32 cover mounting screws assembled. Suitable for use without a bonding jumper in circuits up to 600V.
Also known as: 050169001998, 199, RAC199
Features & Benefits
- FS style bracket, flush
- Welded construction
- One 1/2 in. knockout and Ten 3/4 in. knockouts
- UL Listed
- 21.0 cu. in. capacity
- Acceptable in 2-hour fire rated walls
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 21 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 21 in³ |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 1 1/2 in |