GE Security Interlogix Combo Input & Output Snapcard

Item #: 0052131

Cat #: 60756

UPC:

Company wide:
0 in stock
Documents & Guides
GE 60-756, GE Security Interlogix Combo Input & Output Snapcard, 12V two-wire Smoke Detector Loop Provides Power to Class B Smoke Detectors.

Overview

GE 60-756, GE Security Interlogix Combo Input & Output Snapcard, 12V two-wire Smoke Detector Loop Provides Power to Class B Smoke Detectors.
Also known as: 60756, GEX60756

Specifications

Mounting: Panel
Height: 2 in
Color: White
Volts DC: 12
Width: 5.250 in
Depth: 0.750 in
Mounting: Panel
Color: White
Width: 5.250 in
Height: 2 in
Volts DC: 12
Depth: 0.750 in