GE SEC 60-742-95R

Item #: 0052116

Cat #: 6074295R

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
GE SEC 60-742-95R

Overview

GE SEC 60-742-95R
Also known as: 6074295R, GEX6074295R

Specifications

Material: Die Cast Aluminum
Knockout Diameter: 3/4 in
Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 in
Gangs: 1
Standards: California Proposition 65
Material: Die Cast Aluminum
Mounting: Vertical, Horizontal
Depth: 2 in
Standards: California Proposition 65
Knockout Diameter: 3/4 in
Color: Gray
Gangs: 1