4" Square Box, Drawn, Metallic, 1-1/2" Deep

Item #: 0052111
Cat #: 191
UPC: 050169901915
$ 15.65 EA
Company wide:
2,501 in stock
4 Inch Square Box, Drawn, Metallic, Depth: 1-1/2 Inch, Side Knockouts: (8) 3/4 Inch, Bottom Knockouts: (1) 1/2 Inch, (4) 3/4 Inch, Cubic Inches: 21.0

Overview

4 Inch Square Box, Drawn, Metallic, Depth: 1-1/2 Inch, Side Knockouts: (8) 3/4 Inch, Bottom Knockouts: (1) 1/2 Inch, (4) 3/4 Inch, Cubic Inches: 21.0
Designed to enclose electrical wiring, switches, receptacles or lighting fixtures. Constructed from 1/16 in. pre-galvanized steel. 8-32 cover mounting screws assembled.
Also known as: 050169901915, 191, RAC191

Specifications

Knockouts: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Product Depth: 1 1/2 in
Standards: California Proposition 65
Cubic Inches: 21 in³
Knockouts: 1/2 in, 3/4 in
Material: Steel
Standards: California Proposition 65
Mounting: Screw On, Nail On
Product Depth: 1 1/2 in
Cubic Inches: 21 in³

Customer Reviews

No reviews for this product
(0)