
4" Square Box, Drawn, 1-1/2" Depth, 1/2" Knockouts, Steel
Item #: 0052110
Cat #: 190
UPC: 050169901908
$ 13.69 EA
Company wide:
409
in stock
Documents & Guides
4 Inch Square Box With Raised Ground, Drawn, 1-1/2 Inch Depth, Side Knockouts: (12) 1/2 Inch, Bottom Knockouts: (4) 1/2 Inch, 21 Cubic Inches, Steel
Overview
4 Inch Square Box With Raised Ground, Drawn, 1-1/2 Inch Depth, Side Knockouts: (12) 1/2 Inch, Bottom Knockouts: (4) 1/2 Inch, 21 Cubic Inches, Steel
Designed to enclose electrical wiring, switches, receptacles or lighting fixtures. Constructed from 1/16 in. pre-galvanized steel. 8-32 cover mounting screws assembled.
Also known as: 050169901908, 190, RAC190, 1900 box
Features & Benefits
- Ideal for exposed work applications
- Combination screw heads allow quick installation
- Drawn construction
- Sixteen 1/2 in. knockouts
- UL Listed
- 21.0 cu. in. capacity
- Acceptable in 2-hour fire rated walls
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Type: | Drawn |
| Depth: | 1 1/2 in |
| Standards: | California Proposition 65 |
| Cubic Inches: | 21 in³ |
| Number of Knockouts: | 16 |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 21 in³ |
| Knockouts: | Yes |
| Mounting: | Screw On, Nail On |
| Type: | Drawn |
| Standards: | California Proposition 65 |
| Number of Knockouts: | 16 |