
4" Square Extension Ring, 1-1/2" Deep, Drawn, Metallic
Item #: 0052108
Cat #: 187
UPC: 050169001875
$ 8.70 EA
Company wide:
4,257
in stock
Documents & Guides
4" Square, Extension Ring, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (8) 1/2" & (4) 3/4". Cubic Inches: 22.5". Attaches to Switch Boxes.
Overview
4" Square, Extension Ring, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (8) 1/2" & (4) 3/4". Cubic Inches: 22.5". Attaches to Switch Boxes.
Enhance your electrical installations with this 4 in. square electrical box extender, designed to provide additional cubic capacity for complex setups. Measuring 1-1/2 inches in depth, it includes eight 1/2 inch and four 3/4 inch knockouts, making it versatile for various switch box configurations. Perfectly suited as an outlet box for surface-mounted conduit, this extender is crafted from robust 1/16 inch pre-galvanized steel, ensuring durability and reliability in any electrical setup. Ideal for both residential and commercial applications, this product simplifies installation while accommodating more wiring and components.
Also known as: 050169001875, 187, RAC187, Hollywood Box, TP422, device back box, sg to 4sq ext box, Take off box, Life Saver, snoopies, single gang to 4 square extension ring, Takeoff Box, Window box, California Box, Box buddy, Add-A-Box, E-A BOX, Ackerman box, Back out box, Switchback box, BACK DOOR BOX
Features & Benefits
- Increased Capacity:1-1/2 in. depth provides additional cubic space for more complex wiring
- Versatile Knockouts:Features eight 1/2 in. and four 3/4 in. knockouts for flexible installations
- Durable Construction:Made from 1/16 in. pre-galvanized steel for long-lasting reliability
- Ideal for Surface Conduit:Perfect as an outlet box for surface-mounted electrical conduits
- Suitable for Various Settings:Designed for both residential and commercial electrical applications
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Gangs: | 1 |
| Color: | Silver |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 22.500 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Color: | Silver |
| Depth: | 1 1/2 in |
| Gangs: | 1 |
| Material: | Steel |
| Cubic Inches: | 22.500 in³ |