
4" Square Box, Welded, 1-1/2" Depth, 1/2 and 3/4" Knockouts, Steel
Item #: 0052106
Cat #: 181
UPC: 050169001813
$ 16.14 EA
Company wide:
314
in stock
Documents & Guides
4 Inch Square Box, Welded, 1-1/2 Inch Depth, Side Knockouts: (8) 3/4 Inch, Bottom Knockouts: (1) 1/2 Inch, (4) 3/4 Inch, 21 Cubic Inches, Steel
Overview
4 Inch Square Box, Welded, 1-1/2 Inch Depth, Side Knockouts: (8) 3/4 Inch, Bottom Knockouts: (1) 1/2 Inch, (4) 3/4 Inch, 21 Cubic Inches, Steel
Designed to enclose electrical wiring, switches, receptacles or lighting fixtures. Constructed from 1/16 in. pre-galvanized steel. 8-32 cover mounting screws assembled.
Also known as: 050169001813, 181, RAC181, Shallow box
Features & Benefits
- Combination screw heads allow quick installation
- Welded construction
- One 1/2 in. and twelve 3/4 in. knockouts
- UL Listed
- 21.0 cu. in. capacity
- Acceptable in 2-hour fire rated walls
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Type: | Welded |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 21 in³ |
| Number of Knockouts: | 13 |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Depth: | 1 1/2 in |
| Number of Knockouts: | 13 |
| Type: | Welded |
| Material: | Steel |
| Cubic Inches: | 21 in³ |
| Knockouts: | Yes |