
EMT Set Screw Offset Connector 1/2", Zinc
Item #: 0052103
Cat #: 1762
UPC: 050169017623
$ 17.57 EA
Company wide:
0
in stock
Documents & Guides
EMT Offset Set Screw Connector, 1/2 inch, Zinc Die Cast
Overview
EMT Offset Set Screw Connector, 1/2 inch, Zinc Die Cast
Used in dry locations, bond EMT conduit to a box or enclosure with RACO® offset connectors. Provides concrete-tight connections when taped. Suitable for applications above 600V.
Also known as: 050169017623, 1762, RAC1762
Features & Benefits
- Rugged metallic construction ensures mechanical protection
- UL Listed
- CSA
- Available in trade sizes of 1/2 in. through 4 in.
Specifications
| Diameter: | 1/2 in |
| Insulation: | Non-Insulated |
| Diameter: | 1/2 in |
| Insulation: | Non-Insulated |