Chase Nipple, 4", Zinc Die Cast

Item #: 0052098

Cat #: 1676

UPC: 050169016763

Company wide:
0 in stock
Chase Nipple, 4 Inch, Zinc Die Cast, For Use With a Conduit Coupling to Connect Conduit to a Box, or With a Locknut to Connect Two Boxes

Overview

Chase Nipple, 4 Inch, Zinc Die Cast, For Use With a Conduit Coupling to Connect Conduit to a Box, or With a Locknut to Connect Two Boxes
Also known as: 050169016763, 1676, RAC1676

Features & Benefits

  • Rugged metallic construction
  • Additional sizes available

Specifications

Diameter: 4 in
Diameter: 4 in