
4" Octagon Box, 2-1/8" Deep, 1/2" & 3/4" KOs, Drawn, Steel
Item #: 0052097
Cat #: 167
UPC: 050169001677
$ 15.77 EA
Company wide:
5,812
in stock
Documents & Guides
4" Octagon Box, Drawn, Metallic. Depth: 2-1/8". Side Knockouts: (2) 1/2" & (2) 3/4". Bottom Knockouts: (2) 1/2" & (3) 3/4". Cubic Inches: 21.5". Maximum Static Load: 50 lbs.
Overview
4" Octagon Box, Drawn, Metallic. Depth: 2-1/8". Side Knockouts: (2) 1/2" & (2) 3/4". Bottom Knockouts: (2) 1/2" & (3) 3/4". Cubic Inches: 21.5". Maximum Static Load: 50 lbs.
Octagon boxes are used in the installation of ceiling or wall lighting fixtures.
Also known as: 050169001677, 167, RAC167
Features & Benefits
- Drawn steel construction
- 4 in. x 2-1/8in. deep
- Supplied with five 1/2 in. and four 3/4 in. knockouts
- Combination Phillips/slotted screw heads
- 21.5 cu. in. capacity
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 21.500 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 21.500 in³ |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/8 in |