
4" Octagon Box, 2-1/8" Deep, 1/2" KOs, Drawn, Steel
Item #: 0052095
Cat #: 165
UPC: 050169001653
$ 15.86 EA
Company wide:
3,876
in stock
Documents & Guides
4" Octagon Box, Drawn, Metallic. Depth: 2-1/8". Side Knockouts: (4) 1/2". Bottom Knockouts: (5) 1/2". Cubic Inches: 15.5". Maximum Static Load: 50 lbs.
Overview
4" Octagon Box, Drawn, Metallic. Depth: 2-1/8". Side Knockouts: (4) 1/2". Bottom Knockouts: (5) 1/2". Cubic Inches: 15.5". Maximum Static Load: 50 lbs.
Octagon boxes are used in the installation of ceiling or wall lighting fixtures.
Also known as: 050169001653, 165, RAC165
Features & Benefits
- Drawn steel construction
- 4 in. x 2-1/8 in. deep
- Supplied with nine 1/2 in. knockouts
- Combination Phillips/slotted screw heads
- 21.5 cu. in. capacity
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 21.500 in³ |
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Cubic Inches: | 21.500 in³ |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/8 in |