
4" Octagon Box, 1-1/2" Deep, TS Bracket, Drawn, Steel
Item #: 0052087
Cat #: 161
UPC: 050169001615
$ 10.96 EA
Company wide:
570
in stock
Documents & Guides
TS Bracket, 4" Octagon Box with Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 1-1/2". Setback: 1/2". Side Knockouts: (3) 1/2". Bottom Knockouts: (5) 1/2". Cubic Inches: 15.5". Maximum Static Load: 50 lbs.
Overview
TS Bracket, 4" Octagon Box with Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 1-1/2". Setback: 1/2". Side Knockouts: (3) 1/2". Bottom Knockouts: (5) 1/2". Cubic Inches: 15.5". Maximum Static Load: 50 lbs.
4 In. Oct. Box, 1-1/2In. Dp. - Drawn with Conduit KO's, TS Brkt, 1/2 In.Setback
Also known as: 050169001615, 161, RAC161
Features & Benefits
- Drawn steel construction with "TS" side-mount brackts
- 4 in.x 1-1/2 in. deep
- Supplied with eight 1/2 in. knockouts
- Combination Phillips/slotted screw heads
- 15.5 cu. in. capacity
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Standards: | California Proposition 65 |
| Cubic Inches: | 15.500 in³ |
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 1 1/2 in |
| Cubic Inches: | 15.500 in³ |