
4" Octagon Box, 1-1/2" Deep, NM Clamps, Ears, Knockouts, Drawn
Item #: 0052084
Cat #: 150
UPC: 050169001509
$ 26.69 EA
Company wide:
914
in stock
Documents & Guides
4" Octagon Box with Non-Metallic Sheathed Cable Clamps & Ears, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (2) 1/2". Bottom Knockouts: (1) 1/2". Cubic Inches: 15.5". Maximum Static Load: 50 lbs.
Overview
4" Octagon Box with Non-Metallic Sheathed Cable Clamps & Ears, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (2) 1/2". Bottom Knockouts: (1) 1/2". Cubic Inches: 15.5". Maximum Static Load: 50 lbs.
Combination screw heads provide for faster installation • RACO® offers a variety of labor saving mounting brackets that allow for easy positioning of box along studs or joists
Also known as: 050169001509, 150, RAC150, 8B Cut-In
Features & Benefits
- Combination screw heads provide for faster installation.
- 4 in. x 1-1/2 in. deep
- Includes plaster ears for "cut-in" or "old work" applications
- Supplied with three 1/2 in. knockouts
- Combination Phillips/slotted screw heads
- 15.5 cu. in. capacity
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 15.500 in³ |
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Cubic Inches: | 15.500 in³ |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 1 1/2 in |