4" Octagon Box, 1-1/2" Deep, NM Clamps

Item #: 0052083

Cat #: 146

UPC: 050169001462

$ 13.80 EA
Company wide:
309 in stock
Documents & Guides
4" Octagon Box with Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (2) 1/2" & (4) Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 15.5". Maximum Static Load: 50 lbs.

Overview

4" Octagon Box with Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (2) 1/2" & (4) Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 15.5". Maximum Static Load: 50 lbs.

Combination screw heads provide for faster installation • RACO® offers a variety of labor saving mounting brackets that allow for easy positioning of box along studs or joists

Also known as: 050169001462, 146, RAC146

Features & Benefits

  • Drawn steel construction with L clamps provided for non-metallic sheathed cable (NMSC)
  • 4 in. x 1-1/2 in. deep
  • Supplied with three 1/2 in. knockouts
  • Combination Phillips/slotted screw heads
  • 15.5 cu. in. capacity

Specifications

Mounting: Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 15.500 in³
Mounting: Screw On, Nail On
Depth: 1 1/2 in
Material: Steel
Cubic Inches: 15.500 in³