Offset Nipple, Threaded, 1", Zinc Die Cast

Item #: 0052082

Cat #: 1454

UPC: 050169014547

Company wide:
0 in stock
Offset Nipple, Threaded, 1 Inch, Zinc Die Cast

Overview

Offset Nipple, Threaded, 1 Inch, Zinc Die Cast
Also known as: 050169014547, 1454, RAC1454

Features & Benefits

  • Rugged metallic construction provides mechanical protection for the conductors
  • Additional sizes available

Specifications

Diameter: 1 in
Diameter: 1 in