
Combination Coupling, EMT to Rigid, 1 inch, Steel
Item #: 0052080
Cat #: 1434
UPC: 050169014349
$ 15.73 EA
Company wide:
172
in stock
Documents & Guides
EMT Combination Coupling, 1 inch Rigid/IMC to 1 inch EMT, Steel
Overview
EMT Combination Coupling, 1 inch Rigid/IMC to 1 inch EMT, Steel
Also known as: 050169014349, 1434, RAC1434
Features & Benefits
- All steel construction ensures mechanical protection
- All components are zinc electroplated for corrosion protection
- UPC bar code fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation
- Additional sizes available
Specifications
| Diameter: | 1 in |
| Material: | Steel |
| Insulation: | Non-Insulated |
| Diameter: | 1 in |
| Insulation: | Non-Insulated |
| Material: | Steel |