
4" Octagon Box Extension Ring, 1-1/2" Deep, 1/2" & 3/4" KOs, Steel
Item #: 0052075
Cat #: 130
UPC: 050169001301
$ 17.40 EA
Company wide:
1,185
in stock
Documents & Guides
4 Inch Octagon Extension, Metallic. 1-1/2 inch Deep, Side Knockouts (2) 1/2 Inch and (2) 3/4 Inch, Cubic Inches 15.5 Inch.
Overview
4 Inch Octagon Extension, Metallic. 1-1/2 inch Deep, Side Knockouts (2) 1/2 Inch and (2) 3/4 Inch, Cubic Inches 15.5 Inch.
Extension rings provide a means for adding additional cubic capacity or as an outlet box for surface conduit
Also known as: 050169001301, 130, RAC130
Features & Benefits
- Drawn steel construction
- 4 in. x 1-1/2 in. deep
- Supplied with two 1/2 in. and two 3/4 in. knockouts
- Combination Phillips/slotted screw heads
- 15.5 cu. in. capacity
Specifications
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 15.500 in³ |
| Material: | Steel |
| Cubic Inches: | 15.500 in³ |
| Depth: | 1 1/2 in |