
Grounding Bushing, 3-1/2", Threaded, Insulated, Malleable Iron
Item #: 0052074
Cat #: 1294
UPC: 050169012949
Call for price
Company wide:
0
in stock
Documents & Guides
Grounding Bushing, 3-1/2 Inch, 6 AWG - 250 MCM Lay-In Lug, Rated 150° Celsius, Malleable Iron/Zinc Plated Bushing, Aluminum Lay-In Lug Dual Rated CU/AL Conductors, For Use With Rigid/IMC Conduit
Overview
Grounding Bushing, 3-1/2 Inch, 6 AWG - 250 MCM Lay-In Lug, Rated 150° Celsius, Malleable Iron/Zinc Plated Bushing, Aluminum Lay-In Lug Dual Rated CU/AL Conductors, For Use With Rigid/IMC Conduit
Insert ground wire through a RACO® lay-in style lug. Product is dual rated for either copper or aluminum grounding conductors.
Also known as: 050169012949, 1294, RAC1294
Features & Benefits
- Malleable iron construction ensures mechanical protection
- Zinc-electroplated for added corrosion protection
- Insuliner rated for 150° C
- Grounding Wire Capacity - #6 Str. - #250 MCM
- UL and CSA Listed
- Available in trade sizes of 1/2 in through 4 in.
Specifications
| Material: | Malleable Iron |
| Diameter: | 3 1/2 in |
| Standards: | California Proposition 65 |
| Insulation: | Insulated |
| Material: | Malleable Iron |
| Standards: | California Proposition 65 |
| Diameter: | 3 1/2 in |
| Insulation: | Insulated |